Skip Content
SQUARE HOLE STEEL PGBRD 2/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE HOLE STEEL PGBRD 2/BG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6YB78
  • Mfr. Model # 6YB78
  • UNSPSC # 31162610
  • CATALOGUE PAGE # 2107
  • Shipping Weight 1.0 lbs

Product Details

Steel pegboard features 3/8 inch holes with 1-1/2 inch spaced centres, high load capacities and outstanding versatility.

Technical Specs

  • Colour White
  • Finish Epoxy Coated
  • Height 24"
  • Item Pegboard
  • Material Steel
  • Width 24"
  • Hole Size 3/8"
  • Load Rating 300 lbs.
  • Thickness 1/2"
  • Hole Spacing 1-1/2"
  • Storage 8 sq.ft.
  • Hole Shape Square

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List