Skip Content
SQUARE HOLE PEGBOARD,42-1/2X24,TAN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE HOLE PEGBOARD,42-1/2X24,TAN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5TPC5
  • Mfr. Model # 5TPC5
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Colour Tan
  • Finish Epoxy Powder Coat
  • Item Square Hole Pegboard
  • Height 42-1/2"
  • Material Steel
  • Width 24"
  • Hole Size 3/8"
  • Hole Spacing 1-1/2"
  • Load Rating 400 lb.
  • Storage 14.16 sq. ft.
  • Thickness 1/2"
  • Hole Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list