Skip Content
SQUARE HOLE PEGBOARD,42-1/2X24,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE HOLE PEGBOARD,42-1/2X24,GRAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5TPC7
  • Mfr. Model # 5TPC7
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Finish Epoxy Powder Coat
  • Colour Gray
  • Height 42-1/2"
  • Item Square Hole Pegboard
  • Material Steel
  • Hole Size 3/8"
  • Width 24"
  • Storage 14.16 sq. ft.
  • Hole Spacing 1-1/2"
  • Load Rating 400 lb.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List