Skip Content
SQUARE HOLE PEGBOARD,24X24,YELLOW,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE HOLE PEGBOARD,24X24,YELLOW,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5TPC2
  • Mfr. Model # 5TPC2
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.1 lbs

Technical Specs

  • Colour Yellow
  • Finish Epoxy Powder Coat
  • Height 24"
  • Material Steel
  • Item Square Hole Pegboard
  • Width 24"
  • Hole Size 3/8"
  • Storage 8 sq. ft.
  • Load Rating 300 lb.
  • Hole Spacing 1-1/2"
  • Thickness 1/2"
  • Hole Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list