Skip Content
SQUARE HEAD PLUG,3 IN,304 SS,150 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE HEAD PLUG,3 IN,304 SS,150 PS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LTY5
  • Mfr. Model # 1LTY5
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 1.38 lbs

Product Details

Stainless steel threaded pipe fitting - 150 lbs. 304 stainless steel. Square head plug. Pipe size 3 inch.

Technical Specs

  • Item Square Head Plug
  • Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
  • Max. Pressure 300 PSI
  • Max. Steam Pressure 150 PSI
  • Fittings Sub-Category Plugs
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Connection Type MNPT
  • Basic Fitting Shape Plug
  • Specific Fitting Shape Square Head Plug
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3"
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list