Skip Content
SQUARE HEAD PLUG,3/8 IN,NPT,BLACK I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE HEAD PLUG,3/8 IN,NPT,BLACK I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PAV1
  • Mfr. Model # 5PAV1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1791
  • Shipping Weight 0.06 lbs

Product Details

Suitable for air, water, oil, natural gas, and steam. Material meets ASTM A-197, ASTM A47 standards. Note: Fittings must be used with properly rated nipples. Max. pressure: 300 PSI for saturated steam. 1/4" to 1" fittings: 2,000 PSI WOG @ 150 Degrees F.

Technical Specs

  • Item Square Head Plug
  • Temp. Range -20 Degrees F - 550 Degrees F
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Max. Pressure 2000 PSI at 150 Degrees F WOG, 300 PSI Saturated Steam
  • Saturated Steam Pressure 300 PSI
  • Fitting Schedule/Class Class 300
  • Pipe Fitting Material Malleable Iron
  • Specific Fitting Shape Square Head Plug
  • Basic Fitting Shape Plug
  • Basic Fitting Material Metal
  • Fitting Connection Type MNPT
  • Pipe Size - Pipe Fitting 3/8"
  • Plug Construction Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list