Skip Content
SQUARE HEAD PLUG,2 IN,NPT,BLACK IRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE HEAD PLUG,2 IN,NPT,BLACK IRO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PAV7
  • Mfr. Model # 5PAV7
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1791
  • Shipping Weight 1.23 lbs

Product Details

Suitable for air, water, oil, natural gas, and steam. Material meets ASTM A-197, ASTM A47 standards. Note: Fittings must be used with properly rated nipples. Max. pressure: 300 PSI for saturated steam. 1-1/4" to 2" fittings: 1,500 PSI WOG @ 150 Degrees F.

Technical Specs

  • Item Square Head Plug
  • Temp. Range -20 Degrees F - 550 Degrees F
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Saturated Steam Pressure 300 PSI
  • Max. Pressure 1500 PSI at 150 Degrees F
  • Pipe Fitting Material Malleable Iron
  • Fitting Schedule/Class Class 300
  • Specific Fitting Shape Square Head Plug
  • Fitting Connection Type MNPT
  • Pipe Size - Pipe Fitting 2"
  • Basic Fitting Material Metal
  • Basic Fitting Shape Plug
  • Plug Construction Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list