Skip Content
SQUARE HEAD PLUG,2 1/2 IN,304 SS,15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE HEAD PLUG,2 1/2 IN,304 SS,15

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LTY1
  • Mfr. Model # 1LTY1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 2.36 lbs

Product Details

Stainless steel threaded pipe fitting - 150 lbs. 304 stainless steel. Square head plug. Pipe size 2-1/2 inch.

Technical Specs

  • Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
  • Item Square Head Plug
  • Max. Pressure 300 PSI
  • Max. Steam Pressure 150 PSI
  • Fittings Sub-Category Plugs
  • Specific Fitting Shape Square Head Plug
  • Pipe Fitting Material 304 Stainless Steel
  • Basic Fitting Shape Plug
  • Basic Fitting Material Metal
  • Fitting Connection Type MNPT
  • Pipe Size - Pipe Fitting 2-1/2"
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list