SQUARE HEAD PLUG,1 IN,304 SS,3000 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SQUARE HEAD PLUG,1 IN,304 SS,3000 P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1RRL2
  • Mfr. Model # 1RRL2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Standards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
  • Item Square Head Plug
  • Pipe Fitting Material 304 Stainless Steel
  • Specific Fitting Shape Square Head Plug
  • Basic Fitting Shape Plug
  • Basic Fitting Material Metal
  • Fitting Connection Type MNPT
  • Pipe Size - Pipe Fitting 1"
  • Max. Steam Pressure 2500 psi@350 Degrees F
  • Fittings Sub-Category Plugs
  • Max. Pressure 3000 psi@100 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list