Skip Content
SQUARE HEAD PLUG,1/8 IN,THREADED,31 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE HEAD PLUG,1/8 IN,THREADED,31

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TY16
  • Mfr. Model # 2TY16
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.01 lbs

Product Details

Stainless steel threaded pipe fitting - 150 lbs. 316 stainless steel. Square head plug. Pipe size 1/8 inch.

Technical Specs

  • Item Square Head Plug
  • Max. Pressure 300 PSI
  • Standards Meets ANSI Standards B1.20.1 Standards, Class 150
  • Max. Steam Pressure 150 PSI
  • Fittings Sub-Category Plugs
  • Pipe Fitting Material 316 Stainless Steel
  • Specific Fitting Shape Square Head Plug
  • Basic Fitting Shape Plug
  • Fitting Connection Type MNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list