Skip Content
SQUARE HEAD PLUG,1 1/4 IN,304 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE HEAD PLUG,1 1/4 IN,304 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1RRL4
  • Mfr. Model # 1RRL4
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Item Square Head Plug
  • Standards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Connection Type MNPT
  • Specific Fitting Shape Square Head Plug
  • Basic Fitting Shape Plug
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1-1/4"
  • Max. Pressure 3000 psi@100 Degrees F
  • Fittings Sub-Category Plugs
  • Max. Steam Pressure 2500 psi@350 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list