Skip Content
SQUARE HEAD PLUG,1 1/2 IN,304 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE HEAD PLUG,1 1/2 IN,304 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1RRL6
  • Mfr. Model # 1RRL6
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Technical Specs

  • Item Square Head Plug
  • Standards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
  • Basic Fitting Shape Plug
  • Pipe Fitting Material 304 Stainless Steel
  • Basic Fitting Material Metal
  • Specific Fitting Shape Square Head Plug
  • Fitting Connection Type MNPT
  • Pipe Size - Pipe Fitting 1-1/2"
  • Fittings Sub-Category Plugs
  • Max. Steam Pressure 2500 psi@350 Degrees F
  • Max. Pressure 3000 psi@100 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list