Skip Content
SQUARE HEAD FOR 12 TO 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE HEAD FOR 12 TO 24 IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT180-102B
  • Mfr. Model # 180-102B
  • UNSPSC # 27111815
  • CATALOGUE PAGE # 692
  • Shipping Weight 0.3 lbs

Technical Specs

  • Head Size (In.) 12 to 24
  • Item Square Head
  • Body Material Hardened
  • Head Type Square
  • Length (In./mm) 12/300-24/600
  • Graduations 12 in/300 mm - 24 in/600 mm
  • Finish Gray Enamel
  • Features Versatile Measurements on Various Types of Workpieces
  • Length 12" - 24"
  • Length (In.) 12 - 24
  • Length (mm) 300 - 600
  • Blade Material Steel
  • Number of Pieces 1
  • Graduation Type Inch, Metric
  • Material Hardened Steel
  • Head Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list