SQUARE HEAD 4  NAIL SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUARE HEAD 4 NAIL SET

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT58-114
  • Mfr. Model # 58-114
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 322
  • Shipping Weight 0.64 lbs

Product Details

Round knurled body. Alloy steel hardened and tempered. Tips are cupped and chamfered. Square head prevents rolling. Tip size: 1/8 inch.

Technical Specs

  • Overall Length (In.) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list