SQUARE HD PLUG,1/8 MPT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUARE HD PLUG,1/8 MPT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF109A
  • Mfr. Model # LF109A
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Plug
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 1200 PSI
  • Pipe Fitting Material Lead Free Brass
  • Specific Fitting Shape Plug
  • Fitting Connection Type MNPT
  • Basic Fitting Material Metal
  • Basic Fitting Shape Plug
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list