SQUARE HD FOR 12 TO 24IN NON-HRDND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUARE HD FOR 12 TO 24IN NON-HRDND

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT180-112B
  • Mfr. Model # 180-112B
  • UNSPSC # 27111815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Head Type Square
  • Head Size (In.) 12 to 24
  • Body Material Non-Hardened
  • Length (In./mm) 12/300-24/600
  • Features Versatile Measurements on Various Types of Workpieces
  • Graduations 12 in/300 mm - 24 in/600 mm
  • Finish Gray Enamel
  • Item Square Head
  • Length 12" - 24"
  • Length (mm) 300 - 600
  • Number of Pieces 1
  • Length (In.) 12 - 24
  • Graduation Type Inch, Metric
  • Blade Material Steel
  • Material Cast Iron
  • Head Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list