Skip Content
SQUARE HAND FILE,4 IN,58/60 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE HAND FILE,4 IN,58/60 TPI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12F796
  • Mfr. Model # 12F796
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.021 lbs

Technical Specs

  • Application Material Removal
  • Item Hand File
  • Pattern American
  • Cut Type Second
  • Teeth per Inch 58/60
  • Finish Natural
  • Length 4"
  • Profile Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list