Skip Content
SQUARE HAND FILE,10 IN,31/33 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE HAND FILE,10 IN,31/33 TPI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12F799
  • Mfr. Model # 12F799
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.331 lbs

Technical Specs

  • Application Material Removal
  • Pattern American
  • Teeth per Inch 31/33
  • Item Hand File
  • Cut Type Second
  • Finish Natural
  • Length 10"
  • Profile Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list