SQUARE HAND FILE,12 IN,38/39 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUARE HAND FILE,12 IN,38/39 TPI

WESTWARD

Web Price : $29.39 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12F807
  • Mfr. Model # 12F807
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.691 lbs

Technical Specs

  • Application Material Removal
  • Item Hand File
  • Pattern American
  • Teeth per Inch 38/39
  • Cut Type Smooth
  • Finish Natural
  • Length 12"
  • Profile Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list