Skip Content
SQUARE FOLDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE FOLDING

C.H. HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH04516
  • Mfr. Model # 04516
  • UNSPSC # 27111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Features Positive Locking in Open Position, Collapses to Store in Tool Box
  • Item Folding A Square/Layout Tool
  • Finish Gold Anodized
  • Graduations 1/32"
  • Material Aluminum
  • Size 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list