Skip Content
SQUARE FLAT LID,WHITE,32 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE FLAT LID,WHITE,32 GAL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMY0
  • Mfr. Model # 5DMY0
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • For Use With -
  • Includes -
  • Height 2"
  • Item Receptacle Lid
  • Length 22"
  • Trash Can Dia./Width 22"
  • Trash Container Capacity 32 gal.
  • Container Shape Square
  • Primary Container Color White
  • Standards OSHA
  • Opening Closure Type Snap-On
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Flat Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list