SQUARE FIRE DAMPER,9-3/4 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SQUARE FIRE DAMPER,9-3/4 IN. W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TGA4
  • Mfr. Model # 2TGA4
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • For Use With Low Pressure HVAC Systems
  • Includes UL Fusible Link
  • Item Fire Damper
  • Mounting Type Static, Vertical
  • Material 22 ga. Galvanized Steel
  • Standards UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
  • Recommended Retaining Angle 2TGG7
  • Fusible Link 165 Degrees F
  • Fire Rated 1-1/2 hr.
  • Nominal Duct Height 10"
  • Free Area 0.422 sq. ft.
  • Nominal Duct Width 10"
  • Damper Height 9-3/4"
  • Damper Depth 3-11/16"
  • Damper Width 9-3/4"
  • Damper Item Fire Damper
  • Damper Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list