Skip Content
SQUARE FIRE DAMPER,7-3/4 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SQUARE FIRE DAMPER,7-3/4 IN. W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TGE7
  • Mfr. Model # 2TGE7
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.44 lbs

Technical Specs

  • For Use With Low Pressure HVAC Systems
  • Material 22 ga. Galvanized Steel
  • Includes Stainless Steel Closure Spring, UL Fusible Link
  • Item Fire Damper
  • Mounting Type Dynamic, Vertical or Horizontal
  • Standards UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
  • Fusible Link 165 Degrees F
  • Recommended Retaining Angle 2TGG5
  • Fire Rated 1-1/2 hr.
  • Nominal Duct Height 8"
  • Free Area 0.241 sq. ft.
  • Damper Depth 3-11/16"
  • Nominal Duct Width 8"
  • Damper Width 7-3/4"
  • Damper Height 7-3/4"
  • Damper Item Fire Damper
  • Damper Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list