SQUARE FIRE DAMPER,17-3/4 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUARE FIRE DAMPER,17-3/4 IN. W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TGE3
  • Mfr. Model # 2TGE3
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Technical Specs

  • Includes Stainless Steel Closure Spring, UL Fusible Link
  • Item Fire Damper
  • For Use With Low Pressure HVAC Systems
  • Material 22 ga. Galvanized Steel
  • Mounting Type Static, Horizontal
  • Standards UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
  • Fusible Link 165 Degrees F
  • Recommended Retaining Angle 2TGH8
  • Nominal Duct Height 18"
  • Fire Rated 1-1/2 hr.
  • Nominal Duct Width 18"
  • Free Area 1.640 sq. ft.
  • Damper Depth 3-11/16"
  • Damper Width 17-3/4"
  • Damper Height 17-3/4"
  • Damper Item Fire Damper
  • Damper Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list