SQUARE FIRE DAMPER,15-3/4 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUARE FIRE DAMPER,15-3/4 IN. W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TGC4
  • Mfr. Model # 2TGC4
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Technical Specs

  • Item Fire Damper
  • Material 22 ga. Galvanized Steel
  • Includes UL Fusible Link
  • For Use With Low Pressure HVAC Systems
  • Mounting Type Static, Vertical
  • Fusible Link 165 Degrees F
  • Free Area 1.257 sq. ft.
  • Recommended Retaining Angle 2TGH7
  • Fire Rated 1-1/2 hr.
  • Standards UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
  • Nominal Duct Height 16"
  • Nominal Duct Width 16"
  • Damper Depth 3-11/16"
  • Damper Height 15-3/4"
  • Damper Width 15-3/4"
  • Damper Shape Square
  • Damper Item Fire Damper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list