Skip Content
SQUARE CORNER HINGE,FULL MORTISE,ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SQUARE CORNER HINGE,FULL MORTISE,ST

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCC7
  • Mfr. Model # 1RCC7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Bearing Type Plain
  • Finish White
  • Item Hinge
  • Material Steel
  • Mounting Full Mortise
  • Holes per Leaf 4
  • Standards -
  • Corners Square
  • Pin Type Removable
  • Range of Motion 270 Degrees
  • Pin Dia. 0.250"
  • Holes With
  • Orientation Non Handed
  • Hardware Not Included
  • Door Leaf Width 4"
  • Ligature Resistant No
  • Frame Leaf Width 4"
  • Door Leaf Height 4"
  • Frame Leaf Thickness 0.080"
  • Frame Leaf Height 4"
  • Door Leaf Thickness 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list