SQUARE CORNER HINGE,FULL MORTISE,ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SQUARE CORNER HINGE,FULL MORTISE,ST

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCC3
  • Mfr. Model # 1RCC3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish White
  • Bearing Type Plain
  • Material Steel
  • Item Hinge
  • Holes per Leaf 3
  • Mounting Full Mortise
  • Pin Type Removable
  • Standards -
  • Range of Motion 270 Degrees
  • Pin Dia. 0.250"
  • Corners Square
  • Holes With
  • Hardware Not Included
  • Door Leaf Thickness 0.080"
  • Frame Leaf Thickness 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list