Skip Content
SQUARE CHANNEL WASHER,3/8 IN,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE CHANNEL WASHER,3/8 IN,STEEL

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XJN5
  • Mfr. Model # 1XJN5
  • UNSPSC # 31161812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Square Channel Washer
  • Height (In.) 1-5/8
  • Bolt Size (In.) 3/8
  • Description/Special Features For Strut Channel
  • Material Electro-Galvanized Steel
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list