SQUARE BRUSH NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SQUARE BRUSH NOZZLE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTP80004
  • Mfr. Model # P80004
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Portable and efficient. L class dust extractor. Push-clean filter system. Automatic start. Integral outlet. Anti-static. For wet or dry materials. Easy to clean, heavy duty polycarbonate shell. Washable PET-fleece filter. Heavy-duty job site casters. Low noise level 59 dB. Square brush nozzle.

Technical Specs

  • Type Accessories
  • Item Square Holder Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list