Skip Content
SQUARE BODY FUSE,DIN 43-653 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE BODY FUSE,DIN 43-653

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14L635
  • Mfr. Model # 14L635
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Fuse Amps 350 A
  • Depth 45mm
  • Item Fuse
  • Element Single
  • Voltage Rating 690VAC (IEC), 700VAC (UL)
  • Length 50mm
  • Body Material Ceramic
  • Body Style Bolt-On
  • Width 45mm
  • Speed Fast Acting
  • Interrupt Rating 200kA
  • Standards CE, IEC 60269 Part 4, UL Recognized
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 690 VAC/700 VAC
  • Fuse Interrupt Rating 200k A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list