Skip Content
SQUARE BLOW MOLD TABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE BLOW MOLD TABLE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13V432
  • Mfr. Model # 13V432
  • UNSPSC # 56101519
  • CATALOGUE PAGE # 2146
  • Shipping Weight 21.58 lbs

Product Details

High-density, scratch-and dent-resistant polyethylene. Sturdy upper crossbar and steel tube legs. Use quarter round and cresent tables for conference and buffet uses. Bifold tables with handle for easy handling and storage.

Technical Specs

  • Depth 36"
  • Height 27-1/2"
  • Item Bifold Table
  • Width 36"
  • Frame Colour Gray
  • Load Rating 450 lbs.
  • Shape Square
  • Surface Material Blow Molded Polypropylene
  • Frame Material Steel
  • Leg Type Straight
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Edge Type Bullnose
  • Top Thickness 1-1/2"
  • Tabletop Color White
  • Edge Color White
  • Table Material Blow Molded Polyethylene
  • Tabletop Color Family White
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list