Skip Content
SQUARE BEND HOOK,STEEL,1 13/16 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SQUARE BEND HOOK,STEEL,1 13/16 IN L

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZVH5
  • Mfr. Model # 3ZVH5
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Square Bend Hook
  • Thread Size 5/9"
  • Hardware Not Included
  • Thread Length 5/9"
  • Projection 1-1/4"
  • Working Load Limit 3 lbs.
  • Number of Hooks 1
  • Hook Height 1-13/16"
  • Points Per Hook 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list