SQUARE BASKET WRAPAROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUARE BASKET WRAPAROUND

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR153TXH
  • Mfr. Model # 153TXH
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1170
  • Shipping Weight 13.5 lbs

Product Details

Square basket fluorescent wraparound light fixture, T8 lamp type, 120 - 277 voltage. Lamp not included. Designed for applications requiring the clean appearance of a flat-bottomed diffuser.100% acrylic prismatic diffuser hinges from both sides for easy ma

Technical Specs

  • Ballast Quantity 1
  • Fixture Type Wrap
  • Height 2-3/4"
  • Item Square Basket Wrap
  • Lamp Quantity 4
  • Width 14-3/16"
  • Length 48"
  • Ambient Temp. Range 0 Degrees C to 25 Degrees C
  • Description/Special Features Economic
  • Ballast Type Electronic
  • Housing Finish Powder Coat
  • Lamp Watts 32
  • Mounting Surface
  • Lamp Included No
  • Lamp Type T8
  • Voltage 120 - 277
  • Fixture Wattage 110
  • Standards UL
  • Footnotes 1,6
  • Suggested Lamp Item No. 2ETU3
  • Replacement Lens 1VNR7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list