Skip Content
SQUARE BALANCING DAMPER,6X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE BALANCING DAMPER,6X6

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN22CV77
  • Mfr. Model # 22CV77
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Duct Height (In.) 6
  • Duct Width (In.) 6
  • Frame Height (In.) 5-3/4
  • Frame Width (In.) 5-3/4
  • Includes Locking Manual Quadrant
  • Item Balancing Damper
  • Type Manual, Single Blade
  • Max. Temp. (F) 180 Degrees
  • For Use In Low Velocity and Low Differential Pressure Systems
  • Frame Material Galvanized Steel
  • Pressure Differential Max. 1" WC
  • Frame Depth (In.) 1-7/8
  • Actuator Manual
  • Blade (Gauge) 20
  • Max. Velocity (FPM) 2,000
  • Frame (Gauge) 22

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list