Skip Content
SQUAR STL MACH SCRW NUT PLTD 10-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUAR STL MACH SCRW NUT PLTD 10-32

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC185-011
  • Mfr. Model # 185-011
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 934
  • Shipping Weight 0.005 lbs

Product Details

Square machine screw nut. Size 10-32, thickness 1/8 inch, wrench size 3/8 inch.

Technical Specs

  • Item Screw Nut
  • Nut Style Machine Screw Square Nut
  • System of Measurement Inch
  • Dia./Thread Size #10-32
  • Nut Height 1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List