Skip Content
SQPNCH UNT1.00(25.4) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SQPNCH UNT1.00(25.4)

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE60016
  • Mfr. Model # 60016
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Features Centering Marks For Hole Alignment
  • Hole Size (In.) 1
  • Max. Capacity Mild Steel (Ga.) 14
  • Item Square Knockout Punch
  • Type Square Hole Punch
  • Use With Manual Wrench or Hydraulic Driver
  • Function For Installation of Switches or Instruments
  • Hole Size Nominal 1.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list