SQ TUBE,304SS,1/2 OD SQ X 3/8 ID SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQ TUBE,304SS,1/2 OD SQ X 3/8 ID SQ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YUJ3
  • Mfr. Model # 4YUJ3
  • UNSPSC # 31231110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Technical Specs

  • Item Tube Stock
  • Length 6 ft.
  • Material Stainless Steel
  • Max. Temp. (F) 1500
  • Tensile Strength (PSI) 75,000
  • Type Square, Ornamental
  • Standards ASTM A554
  • Min. Temp. (F) -425
  • Alloy Type 304
  • Impact Strength (Lbs.) Not Rated
  • Wall Thickness 0.065"
  • Length Tolerance +/- 1.000"
  • Wall Thickness Tolerance +/-0.100"
  • Inside Square Tolerance -
  • Outside Square 1/2"
  • Inside Square 3/8"
  • Outside Square Tolerance +/-0.015"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list