Skip Content
SQ SMOKE DAMPER,24V,9-3/4 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQ SMOKE DAMPER,24V,9-3/4 IN. W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGG2
  • Mfr. Model # 3HGG2
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.87 lbs

Technical Specs

  • Depth 12"
  • Includes Factory Mounted Actuator
  • Item Motorized Smoke Damper
  • Max. Temp. 350 Degrees F
  • Material Galvanized Steel
  • Mounting Type Vertical/Horizontal
  • Phase 1
  • Hz 60
  • Shape Square
  • Pressure Differential Max. 4" w.g.
  • Voltage 24
  • Standards UL Standard 555S, NFPA 92A, 92B, 101 and 105, IBC, CSFM, NYC MEA, Class II Leakage, AMCA
  • Seals Flexible Stainless Steel Jamb
  • Max. Velocity 2,000 FPM
  • Recommended Retaining Angle 2TGG7
  • Frame 16 ga.
  • Actual Width 9-3/4"
  • Blade 16 ga.
  • Nominal Duct Height 10"
  • Free Area 43.48 sq. in.
  • Actual Height 9-3/4"
  • Nominal Duct Width 10"
  • Damper Shape Square
  • Damper Item Motorized Fire/Smoke Damper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list