SQ SMOKE DAMPER,24V,7-3/4 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQ SMOKE DAMPER,24V,7-3/4 IN. W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGG1
  • Mfr. Model # 3HGG1
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.67 lbs

Technical Specs

  • Depth 12"
  • Includes Factory Mounted Actuator
  • Item Motorized Smoke Damper
  • Max. Temp. 350 Degrees F
  • Material Galvanized Steel
  • Pressure Differential Max. 4" w.g.
  • Phase 1
  • Mounting Type Vertical/Horizontal
  • Hz 60
  • Seals Flexible Stainless Steel Jamb
  • Shape Square
  • Standards UL Standard 555S, NFPA 92A, 92B, 101 and 105, IBC, CSFM, NYC MEA, Class II Leakage, AMCA
  • Voltage 24
  • Frame 16 ga.
  • Actual Width 7-3/4"
  • Blade 16 ga.
  • Recommended Retaining Angle 2TGG5
  • Actual Height 7-3/4"
  • Max. Velocity 2,000 FPM
  • Free Area 35.28 sq. in.
  • Nominal Duct Width 8"
  • Nominal Duct Height 8"
  • Damper Shape Square
  • Damper Item Motorized Fire/Smoke Damper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list