Skip Content
SQ SMOKE DAMPER,15-3/4 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQ SMOKE DAMPER,15-3/4 IN. W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGG8
  • Mfr. Model # 3HGG8
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.76 lbs

Technical Specs

  • Includes Factory Mounted Actuator
  • Item Motorized Smoke Damper
  • Depth 12"
  • Material Galvanized Steel
  • Max. Temp. 350 Degrees F
  • Pressure Differential Max. 4" w.g.
  • Phase 1
  • Hz 60
  • Mounting Type Vertical/Horizontal
  • Shape Square
  • Frame 16 ga.
  • Standards UL Standard 555S, NFPA 92A, 92B, 101 and 105, IBC, CSFM, NYC MEA, Class II Leakage, AMCA
  • Seals Flexible Stainless Steel Jamb
  • Blade 16 ga.
  • Voltage 120
  • Actual Width 15-3/4"
  • Recommended Retaining Angle 2TGH7
  • Max. Velocity 2,000 FPM
  • Free Area 159.69 sq. in.
  • Actual Height 15-3/4"
  • Nominal Duct Height 16"
  • Nominal Duct Width 16"
  • Damper Shape Square
  • Damper Item Motorized Fire/Smoke Damper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list