SQ SET CUP CASE-HARD 5/8-11X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQ SET CUP CASE-HARD 5/8-11X5

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT409124
  • Mfr. Model # 409124
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Square head socket set screw, NC. Size 5/8-11 x 5 inches.

Technical Specs

  • Package Quantity 25
  • Type 5/8"-11 Square Head Set Screws
  • Item Square Head Socket
  • Thread Size 5/8"-11
  • Overall Length 5"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list