Skip Content
SQ SET CUP CASE-HARD 5/8-11X3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQ SET CUP CASE-HARD 5/8-11X3-1/2

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT409121
  • Mfr. Model # 409121
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 284.52 lbs

Product Details

Square head socket set screw, NC. Size 5/8-11 x 3-1/2 inches.

Technical Specs

  • Package Quantity 25
  • Type 5/8"-11 Square Head Set Screws
  • Item Square Head Socket
  • Thread Size 5/8"-11
  • Overall Length 3-1/2"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list