Skip Content
SQ SET CUP CASE-HARD 5/8-11X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQ SET CUP CASE-HARD 5/8-11X1

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT409112
  • Mfr. Model # 409112
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.57 lbs

Product Details

Square head socket set screw, NC. Size 5/8-11 x 1 inch.

Technical Specs

  • Package Quantity 50
  • Thread Size 5/8"
  • Item Socket Set Screw
  • Overall Length 1"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list