!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SQ SET CUP CASE-HARD 3/4-10X6

SQ SET CUP CASE-HARD 3/4-10X6

BRIGHTON-BEST

SQ SET CUP CASE-HARD 3/4-10X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQ SET CUP CASE-HARD 3/4-10X6

SQ SET CUP CASE-HARD 3/4-10X6

BRIGHTON-BEST

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BBT409140
  • Mfr. Model # 409140
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.685 lbs
Suggested Replacement Product
SET SCREW SQR HD CUP PNT 3/4-10X6,5/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.66 / PACKAGE of 5

EHC: EHC :

Product Details

Square head socket set screw, NC. Size 3/4-10 x 6 inches.

Technical Specs

  • Item Square Head Socket
  • Thread Size 3/4"-10
  • System of Measurement Inch
  • Overall Length 6"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list