Skip Content
SQ PT SHOVEL EXT FG D-GRIP HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQ PT SHOVEL EXT FG D-GRIP HANDLE

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM49563
  • Mfr. Model # 49563
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 333
  • Shipping Weight 5.0 lbs

Technical Specs

  • Handle Type D-Grip
  • Item Shovel
  • Gauge 14
  • Blade Type Square Point
  • Handle Colour Yellow
  • Handle Length 30"
  • Blade Material Steel
  • Handle Material Fibreglass
  • Blade Length 11-1/2"
  • Blade Width 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list