Skip Content
SQ FIRE/SMOKE DAMPER,23-3/4 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQ FIRE/SMOKE DAMPER,23-3/4 IN. H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGJ8
  • Mfr. Model # 3HGJ8
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • Depth 16"
  • Includes Stainless Steel Closure Spring, UL Fusible Link, Factory Mounted Actuator
  • Item Motorized Fire/Smoke Damper
  • Max. Temp. 350 Degrees F
  • Material Galvanized Steel
  • Phase 1
  • Hz 60
  • Pressure Differential Max. 4" w.g.
  • Mounting Type Vertical/Horizontal
  • Shape Square
  • Standards UL Standard 555 and 555S, NFPA 80, 90A, 92A, 92B, 101 and 105, IBC, ICBO, CSFM, NYC MEA, Class II Leakage, AMCA
  • Voltage 24
  • Seals Extruded Silicone Rubber Blade
  • Frame 16 ga.
  • Actual Width 23-3/4"
  • Blade 16 ga.
  • Recommended Retaining Angle 2TGJ1
  • Fire Rated 1-1/2 hr.
  • Actual Height 23-3/4"
  • Max. Velocity 2,000 FPM
  • Free Area 382.32 sq. in.
  • Nominal Duct Height 24"
  • Nominal Duct Width 24"
  • Damper Item Motorized Fire/Smoke Damper
  • Damper Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list