Skip Content
SQ FIRE/SMOKE DAMPER,15-3/4 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQ FIRE/SMOKE DAMPER,15-3/4 IN. H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGJ6
  • Mfr. Model # 3HGJ6
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.57 lbs

Technical Specs

  • Depth 16"
  • Includes Stainless Steel Closure Spring, UL Fusible Link, Factory Mounted Actuator
  • Item Motorized Fire/Smoke Damper
  • Material Galvanized Steel
  • Pressure Differential Max. 4" w.g.
  • Max. Temp. 350 Degrees F
  • Hz 60
  • Phase 1
  • Mounting Type Vertical/Horizontal
  • Shape Square
  • Voltage 24
  • Seals Extruded Silicone Rubber Blade
  • Frame 16 ga.
  • Standards UL Standard 555 and 555S, NFPA 80, 90A, 92A, 92B, 101 and 105, IBC, ICBO, CSFM, NYC MEA, Class II Leakage, AMCA
  • Blade 16 ga.
  • Actual Width 15-3/4"
  • Recommended Retaining Angle 2TGH7
  • Fire Rated 1-1/2 hr.
  • Max. Velocity 2,000 FPM
  • Actual Height 15-3/4"
  • Free Area 159.69 sq. in.
  • Nominal Duct Width 16"
  • Nominal Duct Height 16"
  • Damper Item Motorized Fire/Smoke Damper
  • Damper Shape Square

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List