SQ FIRE/SMOKE DAMPER,11-3/4 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQ FIRE/SMOKE DAMPER,11-3/4 IN. H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3HGJ5
  • Mfr. Model # 3HGJ5
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.09 lbs

Technical Specs

  • Depth 16"
  • Item Motorized Fire/Smoke Damper
  • Material Galvanized Steel
  • Includes Stainless Steel Closure Spring, UL Fusible Link, Factory Mounted Actuator
  • Max. Temp. 350 Degrees F
  • Pressure Differential Max. 4" w.g.
  • Phase 1
  • Mounting Type Vertical/Horizontal
  • Shape Square
  • Hz 60
  • Voltage 24
  • Seals Extruded Silicone Rubber Blade
  • Standards UL Standard 555 and 555S, NFPA 80, 90A, 92A, 92B, 101 and 105, IBC, ICBO, CSFM, NYC MEA, Class II Leakage, AMCA
  • Frame 16 ga.
  • Blade 16 ga.
  • Actual Width 11-3/4"
  • Recommended Retaining Angle 2TGH2
  • Max. Velocity 2,000 FPM
  • Fire Rated 1-1/2 hr.
  • Actual Height 11-3/4"
  • Free Area 74.16 sq. in.
  • Nominal Duct Height 12"
  • Nominal Duct Width 12"
  • Damper Shape Square
  • Damper Item Motorized Fire/Smoke Damper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list