SQ FIRE DAMPER,13-3/4 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SQ FIRE DAMPER,13-3/4 IN. W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TGC1
  • Mfr. Model # 2TGC1
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Includes UL Fusible Link
  • For Use With Low Pressure HVAC Systems
  • Mounting Type Static, Vertical
  • Material 22 ga. Galvanized Steel
  • Item Fire Damper
  • Fusible Link 165 Degrees F
  • Standards UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
  • Recommended Retaining Angle 2TGH4
  • Fire Rated 1-1/2 hr.
  • Nominal Duct Width 14"
  • Nominal Duct Height 14"
  • Free Area 0.925 sq. ft.
  • Damper Depth 3-11/16"
  • Damper Height 13-3/4"
  • Damper Width 13-3/4"
  • Damper Shape Square
  • Damper Item Fire Damper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list