SQ FIRE DAMPER,11-3/4 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SQ FIRE DAMPER,11-3/4 IN. W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TGA8
  • Mfr. Model # 2TGA8
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Includes UL Fusible Link
  • Item Fire Damper
  • For Use With Low Pressure HVAC Systems
  • Material 22 ga. Galvanized Steel
  • Mounting Type Static, Vertical
  • Standards UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
  • Free Area 0.643 sq. ft.
  • Fire Rated 1-1/2 hr.
  • Recommended Retaining Angle 2TGH2
  • Fusible Link 165 Degrees F
  • Nominal Duct Height 12"
  • Nominal Duct Width 12"
  • Damper Height 11-3/4"
  • Damper Depth 3-11/16"
  • Damper Width 11-3/4"
  • Damper Item Fire Damper
  • Damper Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list